Monarch 6400-011 Vibration Meter with Sensor Pk

Representative image only.

Monarch 6400-011 Vibration Meter with Sensor Pk

Monarch | Mfr: 6400-011| Item: 9883403

Versatile meter for vibration analysis

₹482,000.00INR / Each

₹482,000.00INR / Each

Buy It Together

Current Item

Monarch 6400-011 Vibration Meter with Sensor Pk
Monarch 6400-011 Vibration Meter with Sensor Pk
9883403

₹482,000.00INR / Each
+ =
Total Price 507400.00 ADD 2 ITEMS TO CART
Product Description

Includes

Vibration meter with electronic stethoscope, sensor pack (98834-70), headphones (98834-90), carrying case, and two AA batteries.

Key Features

  • Ideal for troubleshooting and preventive maintenance programs — use on motors, gearboxes, pumps, compressors, and fans
  • 1 year warranty

More About this Item

Use the vibration meter and electronic stethescope in combination with the accelerometer vibration sensor and headphones to quickly locate noise and chatter in your machinery. Vibration severity chart on front of meter provides instant status by relating the digital reading to machinery applications per ISO 10816-1. Software lets you store, compare, and graph your measurements.

Software System Requirements: System: 486 computer or better, CD-ROM, running Windows® 95/98, XP and NT 4.0; Memory: 8 MB RAM; Hard disk space: 100 MB minimum

Vibration Meter Kit with Sensor Pack includes the vibration meter with electronic stethescope, sensor pack (98834-70), headphones (98834-90), carrying case, and two AA batteries.

1 Year Warranty
Specifications
  • Min Vibration Range - Acceleration (g)0.01
  • Max Vibration Range - Acceleration (g)19.99
  • Min Vibration Range - Velocity (in/sec)0.01
  • Max Vibration Range - Velocity (in/sec)19.99
  • Max Vibration Range - Velocity (mm/sec)0.01;19.99
  • Resolution0.01 in/sec (mm/sec)
  • Accuracy±5% full-scale
  • Frequency Range10 to 10,000 Hz
  • Display3.5-digit LCD
  • Battery Life20 hours continuous use without headphones
  • Battery Type2 AA (included)
  • Height (in)6 5/16
  • Width (in)3 5/16
  • Depth (in)1 1/4
  • Height (cm)16
  • Width (cm)8.4
  • Depth (cm)3.2
  • DescriptionVibration Meter with Sensor Pk
  • Warranty1 Year
Reviews
Q&A