Monarch 6205-051 PalmStrobe x Pak, with 115/230 VAC recharger, spare battery and holster

Representative image only.
Monarch Mfr # 6205-051 – Item # WW-53510-01
Removable, rechargeable battery pack allows unlimited measuring power
  • Compact, lightweight housing allows for convenient one-handed operation
  • Four-quadrant tuner makes stop action and slow motion inspections easy
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

₹27,000.00 - ₹33,700.00INR / Each

for an additional
₹27,000.00INR / Each
for an additional
₹33,700.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Flash Range (fpm)100
  • Max Flash Range (fpm)12500
  • Flash Accuracy (fpm)±0.5 fpm or ±0.01% of reading
  • Flash Duration10 to 30 µsec typical
  • Flash Color6500 K white xenon
  • Flashtube Life100 million flashes typical
  • Input0 to 5 VDC (12 VDC max.) TTL compatible, positive edge triggered
  • Output0 to 5 VDC typical, 350 µsec positive pulse
  • Display Type6-digit alphanumeric backlit LCD, 0.3\" H
  • Battery Life>2 hours typical at 1800 fpm, >1 hour typical at 6000 fpm
  • Height (in)9 1/4
  • Width (in)3
  • Depth (in)2
  • Height (cm)23.5
  • Width (cm)7.6
  • Depth (cm)5.1
  • DescriptionPalmStrobe x Pak, with 115/230 VAC recharger, spare battery and holster
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Compact, lightweight housing allows for convenient one-handed operation
  • Four-quadrant tuner makes stop action and slow motion inspections easy
  • 1 year warranty

More About this Item

The PalmStrobe x portable stroboscope is the industrial standard for high intensity, multifunction xenon stroboscopes. Memory holds eight commonly used flash patterns and the last flash rate used - no need to recalculate flash rates each time. Memory is retained even when the battery is recharging - recharge battery in or out of strobe.

The 6-digit, backlit LCD display is easy to read in both well-lit or dim locations. Additional features include rapid x2 and ÷2 of current flash rate, TTL-compatible input/output, and low-battery indicator.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat