Monarch 6203-013 Nova Strobe dax Stroboscope Kit, 230 VAC, with spare lamp and carrying case

Representative image only.
Monarch Mfr # 6203-013 – Item # WW-87701-18
Phase shifting models let you use your stroboscopes continuously
  • View different parts of moving machinery
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Flash Range (fpm)30
  • Max Flash Range (fpm)50000
  • Flash Accuracy (fpm)0.002% of setting or ±1 lsd
  • Flash Duration8 to 20 µsec
  • Flash Color6500 K white xenon
  • Flashtube Life100 million flashes typical
  • Phase Delay(phase-shifting models only): 0.1 to 359.9°
  • Output3.3 VDC TTL
  • Display Type6-digit numeric, 5-digit alphanumeric backlit LCD
  • Battery Life2 hours typical at 1800 fpm
  • Height (in)9
  • Width (in)3 3/4
  • Depth (in)3 1/2
  • Height (cm)22.8
  • Width (cm)9.5
  • Depth (cm)8.9
  • DescriptionNova Strobe dax Stroboscope Kit, 230 VAC, with spare lamp and carrying case
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • View different parts of moving machinery
  • 1 year warranty

More About this Item

These stroboscopes feature a pistol-grip handle with a latching trigger and a 1/4–20 threaded bushing for extended “hands-free” tripod mounting. High flash energy allows measurements in bright areas. Select standard or phase—shifting models according to your application.

Standard Digital Stroboscopes

Stroboscopes feature an LCD readout of flashes per minute (fpm), x2 and ÷2 capacity for distinguishing actual rpm from harmonic frequencies, a memory for six flash rates, a recall function for last flash rate, and an external input and trigger output for remote synchronous operation.

What’s Included:
a 6-ft (1.8-m) power cord (115 VAC models include plug only) (115/230 models include battery recharger), and an NIST-traceable calibration report supplied by the manufacturer.


Digital stroboscope kits include:a power cord or recharger, a spare lamp, and a carrying case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat