Mojonnier 220V, centrifuge; 8 bottle capacity

Representative image only.
Mfr # 308M - 220V/50HZ – Item # WW-17360-40
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)600
  • Max RCF x g100
  • Tube Capacity8 flasks
  • Height (in)12
  • Diameter (in)23
  • Height (cm)30.5
  • Diameter (cm)58
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionMojonnier 220V, centrifuge; 8 bottle capacity
  • Warranty3 Months
3 Month Warranty

Key Features

  • 3 month warranty

More About this Item

Use these centrifuges to perform acid hydrolysis for your fat analysis. Small centrifuge 17360-40 holds up to 8 Mojonnier flasks; large centrifuge 17360-45 holds up to 12 Mojonnier flasks.
Centrifuges are constructed of 319 aluminum and polished to a satin finish. Both models feature sealed manual brakes and safety switch. Easily mount external motor switch up to 6-ft away. Switch is enclosed in an explosion-proof and waterproof housing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat