Modular PP Carboy Rack for Square Carboys, 3 Shelf

Representative image only.
Item # WW-62510-00
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)15.5
  • Height (in)26
  • Depth (in)14
  • Height (cm)66.04
  • Depth (cm)35.56
  • Number of Shelves3
  • MaterialPolypropylene
  • ColorGrey
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Why spend time and effort hauling liquids from storage areas to dispensing sites? These rugged racks keep fluid supplies close at hand. Racks are made from a blend of polypropylene and proprietary additives for strength and rigidity—they are heat and chemical resistant, easy to maintain, and rust-free. Modular design lets you assemble racks in minutes without tools. Available in three heights featuring three, four, or five shelves. Each shelf can hold a five-gallon carboy as shown. All units require only 14'' x 15½'' of floor space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat