Modular laboratory organizer, stackable drawer

Representative image only.
Item # WW-63535-09
Maximize storage space
  • Easy stacking design takes up less bench space
  • Wall or under-cabinet mountable for even more space saving

SPECS & DESCRIPTION

Specifications & Description

  • ColorClear
  • Exterior Width (in)9
  • Exterior Height (in)4 1/2
  • Exterior Depth (in)9
  • Exterior Width (cm)22.86
  • Exterior Height (cm)11.43
  • Exterior Depth (cm)22.86
  • DescriptionModular laboratory organizer, stackable drawer

Key Features

  • Easy stacking design takes up less bench space
  • Wall or under-cabinet mountable for even more space saving

More About this Item

All-purpose units are great for high-density storage. Mount under shelf or on wall, comes with screws and wall anchors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat