Modular laboratory organizer, microcentrifuge tube rack holder SKU 6353503

Representative image only.
Item # WW-63535-03
Maximize storage space
  • Easy stacking design takes up less bench space
  • Wall or under-cabinet mountable for even more space saving

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Compartments8
  • ColorClear
  • Exterior Width (in)6 1/2
  • Exterior Height (in)12 11/16
  • Exterior Depth (in)9 1/8
  • Exterior Width (cm)16.51
  • Exterior Height (cm)32.22625
  • Exterior Depth (cm)23.1775
  • DescriptionModular laboratory organizer, microcentrifuge tube rack holder

Key Features

  • Easy stacking design takes up less bench space
  • Wall or under-cabinet mountable for even more space saving

More About this Item

Holds eight microcentrifuge tube racks (640 tubes) in a 2 x 4 array.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat