Modular laboratory organizer, front dispensing bin -

Representative image only.
Item # WW-63535-05
  • Now there's a place for everything!

SPECS & DESCRIPTION

Specifications & Description

  • ColorClear
  • Exterior Width (in)6
  • Exterior Height (in)6
  • Exterior Depth (in)6
  • Exterior Width (cm)15.24
  • Exterior Height (cm)15.24
  • Exterior Depth (cm)15.24
  • DescriptionModular laboratory organizer, front dispensing bin -

Key Features

  • Now there's a place for everything!

More About this Item

Made of clear acrylic that has been permanently bonded for strength, these organizers keep a variety of everyday lab items within easy reach while protecting them from dust and contaminants. Rubber feet ensure benchtop stability, and hook-and-loop fasteners secure units side-by-side. Easy to clean and dust-free, modules can be placed directly on a bench or countertop. Some models are designed for under-shelf or wall mounting. Brackets for installation are sold separately (select models only).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat