Digi-Sense Certified Incubator Bottle Thermometer, 25/45C 190mm Length

Representative image only.
Digi-Sense Item # WW-08077-23
Enclosed bottle ensures accuracy and is ideal for use in environmental chambers
  • An individually serial number is printed on the thermometer stem
  • Nonmercury blue spirit liquid
  • NIST- traceable statement of accuracy included
  • 5 year warranty

PRODUCT OPTIONS

Call For Price

₹27,000.00 - ₹33,700.00INR / Each

for an additional
₹27,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Monitor your critical environments

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")7 1/2
  • Min Temperature (° C)25
  • Max Temperature (° C)45
  • Accuracy±0.4°C
  • Division (° C)0.1
  • Thermometer FillBlue Spirit
  • Bottle FillEnviro-Safe Liquid
  • Overall Length (in)7.5
  • Overall Length (mm)190
  • Immersion Depth (mm)190
  • Stem MaterialWhite-Back Glass
  • Calibration Points30, 40°C
  • DescriptionCertified Incubator Bottle Thermometer, 25/45C 190mm Length
  • Warranty5 years
5 Year Warranty

Key Features

  • An individually serial number is printed on the thermometer stem
  • Nonmercury blue spirit liquid
  • NIST- traceable statement of accuracy included
  • 5 year warranty

More About this Item

Accurately monitor temperatures in freezers, refrigerators, incubators, ovens, and other environments where stability is required. All thermometers are supplied in a glass bead filled unbreakable plastic bottle and can be removed from the bottle for recalibration. Use the magnetic attachment with pressure-sensitive backing to attach the bottle to a metal wall or door.

Thermometers feature permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered. Include an statement of accuracy and a triangular-style antiroll fitting.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat