Miniature Vial with Hinged Cap, LDPE, 42.3 mL; 500/Pk

Representative image only.
Mfr # EP193LG-PE – Item # WW-06094-80
Reliably collect and store samples
  • Constructed of durable LDPE

PRODUCT OPTIONS

₹114,000.00INR / Pkg of 500

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)42.3
  • Tube MaterialPolyethylene
  • Tube Bottom ShapeFlat
  • Tube ColorNatural
  • Cap TypeHinged
  • Cap MaterialPolyethylene
  • Cap colorNatural
  • Height (in)2 3/16
  • Outside Diameter (in)1 7/16
  • Height (mm)55.6
  • Outside Diameter (mm)36.5
  • DescriptionMiniature vials with hinged caps, 42.3 mL

Key Features

  • Constructed of durable LDPE

More About this Item

Miniature vials with hinged caps easily open and close with a flick of your thumb. Vial, hinge, and airtight cap are one molded piece of low-density polyethylene.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat