Microcaps 1-000-0150 Disposable Glass Micropipettes, 15 uL; 100/Pk

Representative image only.
Microcaps Mfr # 1-000-0150 – Item # WW-07950-25
Fast, safe, clean, and accurate way to transfer liquids in micro quantities
  • Accurate to ±1% of rated volume
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)15
  • Min Volume (µL)0
  • Max Dispensing (mL)0.015
  • Accuracy (%)±1.00%
  • Overall Length (in)2.125
  • Overall Length (mm)54
  • Tip Inside Diameter (ID) (mm)0.6
  • Body MaterialGlass
  • DescriptionDisposable Glass Micropipettes, 15 uL; 100/Pk
  • Warranty3 month
3 Month Warranty

Key Features

  • Accurate to ±1% of rated volume
  • 3 month warranty

More About this Item

Microcaps® are a fast, safe, clean, and accurate way to transfer liquids in micro quantities. They are precision-bore glass capillary tubes, cut to predetermined lengths, so volumes are constant and precise. Using a Microcap is simple. Capillary action draws the fluid into the tube and a squeeze of the bulb will dispense it.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat