Mettler Toledo MP70 One Click Digital Melting Point Apparatus

Representative image only.
Mettler Toledo Mfr # 51142502 – Item # WW-33333-33
Video recording and playback on the instrument display – never miss a melting point!
  • Color touch screen with One Click™ user interface
  • Process four samples at once for increased efficiency
  • Conforms to European and US Pharmacopeia (USP) and Japanese Industry Standards (JIS K0064)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")13 45/64
  • Number of Samples4
  • Width (InchShort)7 5/64
  • Height (in)7 2/5;7 2/5
  • Min TemperatureAmbient
  • Max Temperature (° C)350
  • Temperature Accuracy±0.2°C; ±0.5°C above 200°C
  • Temperature Resolution0.1°C
  • Heat-Up Time0.1° to 20°C per minute (variable)
  • InterfaceTouch Screen
  • Lens Magnification6X
  • Display5.7\" color VGA touch-screen
  • Depth (in)13 45/64
  • Width (in)7 5/64
  • Height (cm)19
  • Depth (cm)35
  • Width (cm)18
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionMP70 Digital Melting Point Apparatus; 100-240 VAC
  • Warranty1 year
1 Year WarrantyISO 9001:2008 Certified Supplier

Key Features

  • Color touch screen with One Click™ user interface
  • Process four samples at once for increased efficiency
  • Conforms to European and US Pharmacopeia (USP) and Japanese Industry Standards (JIS K0064)
  • 1 year warranty

More About this Item

Ideal for use in chemical synthesis laboratories, pharmaceutical research and more, this melting point apparatus allows manual or automatic determination of melting point. Program up to twelve One Click™ shortcuts for increased efficiency on repetitive measurements. After entering a program, just a push of a button starts the program, freeing you for other important tasks as the program runs. Run up to four samples at once and display a maximum of 30 minutes of grayscale video on the instrument touch screen to investigate clear points and decomposition temperature. Video magnification of 6x allows easy viewing of smaller samples.
Ergonomic features include small instrument footprint, touch screen controls, and rotatable protection lid. Check your sample for conformity using the substance database incorporated within the unit. Capture statistics such as mean value, min/max, and standard deviation. Print your data using the optional printer for GLP-compliant paper recording.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat