Mettler Toledo 450TOC Portable Total Organic Carbon Analyzer

Representative image only.
Mettler Toledo Mfr # 58036041 – Item # WW-15946-66
Get instant measurements at any point of use
  • Measurement at process line eliminates sampling errors
  • On-the-spot results eliminates delays with lab analysis
  • Simultaneously measure TOC and conductivity
  • Fast response minimizes sampling time
  • Fully compliant with USP, Ch P, EP, and JP regulatory requirements
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Particle Size (micron)<100
  • Max Temperature (° F)158
  • Min Temperature (° F)32
  • Max Temperature (° C)70
  • Min Temperature (° C)0
  • Max Flow Rate (LPM)0.02
  • Temperature Accuracy (° C)±0.25
  • Power100 to 240 VAC
  • Height (in)12.75
  • Depth (in)13.15
  • Width (in)7.3
  • Height (cm)32.4
  • Depth (cm)33.4
  • Width (cm)18.5
  • DescriptionPortable Total Organic Carbon Analyzer
  • Warranty1 year
1 Year Warranty

Key Features

  • Measurement at process line eliminates sampling errors
  • On-the-spot results eliminates delays with lab analysis
  • Simultaneously measure TOC and conductivity
  • Fast response minimizes sampling time
  • Fully compliant with USP, Ch P, EP, and JP regulatory requirements
  • 1 year warranty

More About this Item

Employing proven continuous measurement technology, the 450TOC analyzer provides the fastest response available in a portable analyzer. This durable TOC analyzer offers convenient and affordable multi-point sampling capabilities, making it a valuable tool for periodic sampling and water system diagnostics.The real-time, continuous TOC analysis reduces your sampling time and system and component verification time. Plus you eliminate costly sampling errors by bringing the measurement directly to the sampling point!
Quickly capture and analyze results with on-board USB stick data collection with simple export to spreadsheet programs. An additional USB port supports a printer for hard-copy records. System suitability testing (SST) and calibration for TOC measurements are critical elements for pharmaceutical water production process monitoring. The portable pump module kit 15946-71 contains all the equipment you need to perform trouble-free SST and full calibration testing. Order SST and calibration solutions separately. The optional easel-type stand simplifies benchtop calibration and grab-sample analysis; stand folds flat and can be stored in the kit’s storage case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat