MetroMax MUC2436GX2-35 Utility Cart, 3 Shelf, 36" X 24"

Representative image only.
MetroMax Mfr # MXUC2436G-35 – Item # WW-47300-26
Microban® antimicrobial protection keeps shelves cleaner between cleanings
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shelf Length (in)24
  • Shelf Width (in)36
  • Shelf Length (cm)60.96
  • Shelf Width (cm)91.44
  • Number of Shelves3
  • Shelf Clearance Height (in)16.5
  • Capacity (lbs)600
  • Capacity (kg)272
  • Caster Size (in)5
  • DescriptionUtility Cart, 3 Shelf, 36\" X 24\"
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Strong, durable polymer carts are corrosion-resistant and rustproof. The unique open-grid shelf design is easy to clean and can even be removed for off-site cleaning. Shelves feature Microban antimicrobial treatment- protects against bacteria, mold, mildew, and fungi that can cause odors and stains. Carts come with 5”-dia swivel casters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat