Memmert VO29 Vacuum Oven, 1 cu ft; 230 VAC

Representative image only.
Memmert Mfr # VO 29 – Item # WW-52201-16
Individualy controlled thermoshelves help reduce heating and process times
  • Perfect for drying, burning-in, aging, curing, degassing, conditioning, and oxygen-free storing
  • Digital pressure control ensures rapid and gentle vacuum drying
  • Internal log memory saves minute by minute data
  • 1 cu ft (29 L) capacity
  • Three connections for thermoshelves
  • 3 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1
  • Capacity (Liters)29
  • Max Temperature (° F)392
  • Min Temperature (° C) -5 above ambient
  • Max Temperature (° C)200
  • Temperature Control Accuracy0.1°C
  • Vacuum Range5 to 1100 mbar
  • Chamber Width (in)15 5/32
  • Chamber Height (in)12
  • Chamber Depth (in)9 27/32
  • Chamber Width (cm)38.5
  • Chamber Height (cm)30.5
  • Chamber Depth (cm)25
  • Exterior Width (in)21 21/32
  • Exterior Height (in)24
  • Exterior Depth (in)15 3/4
  • Exterior Width (cm)55
  • Exterior Height (cm)60.7
  • Exterior Depth (cm)40
  • Number of Shelves1
  • Number of Shelf Positions3
  • Control TypePID
  • DisplayAlphanumeric
  • Power (VAC)230
  • Power (Hz)50/60
  • ConstructionTextured stainless steel
  • DescriptionVacuum Oven, 1 cu ft; 230 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

One aluminum themoshelf, AtmoCONTROL software on a USB stick, and 6-ft (1.8-m) power cord with NEMA 6-15P plug.

Key Features

  • Perfect for drying, burning-in, aging, curing, degassing, conditioning, and oxygen-free storing
  • Digital pressure control ensures rapid and gentle vacuum drying
  • Internal log memory saves minute by minute data
  • 1 cu ft (29 L) capacity
  • Three connections for thermoshelves
  • 3 year warranty

More About this Item

Memmert VO vacuum ovens feature short heat up times, high-precision temperature control, and turbo drying. Each unit comes with one (VO29) or two (VO49 and VO101) thermoshelves that are equipped with separate large surface heating and their own Pt100 temperature sensors. Separate control circuits react precisely to different loads/humidity values and maintain the pre-set temperature equally on each level used. Due to the direct contact between the heating system and the chamber load, there is practically no loss of heat, and heating/process times are reduced compared to a conventional heating system. In addition, the ovens offer a special controllable pump for installation in a lower chamber (sold separately).

Setpoint and actual temperatures and pressures are clearly displayed on the multifunctional digital PID-microprocessor controller which features two high-definition TFT-color displays with an easy-to-operate touchscreen. Digital electronic pressure control allows you to adjust from 5 to 1100 mbar. A digital backwards counter with target time setting, adjustable from 1 minute to 99 days, is also displayed on the control panel.

The ovens include an Ethernet interface and USB port, allowing you to easily manage and transfer programs developed by the AtmoCONTROL software. Other features include overtemperature and pressure monitoring protection with both audible and visual alarms, a safety glass door with inner bulletproof glass, and external anti-splinter screen. Stainless steel interior and exterior is corrosion resistant and easy to clean.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat