Memmert TTC 256 Environmental Test Chamber, Temperature Only, 256 L, 230 VAC

Representative image only.
Memmert Mfr # TTC 256 230V – Item # WW-52200-68
The perfect atmosphere for climate tests according to IEC 60068
  • A 3-layer insulation system promotes reliable climate technology
  • High-performance due to a steam generator and twin compressor that regulate output
  • 2 year warranty

PRODUCT OPTIONS

₹6,801,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Liters)265
  • Min Temperature (° F)-43.6
  • Max Temperature (° F)374
  • Min Temperature (° C)-42
  • Max Temperature (° C)190
  • Temperature Accuracy (° C) -42 to 99.9°C: 0.1 / 100 to 190°C: 0.5
  • Chamber Width (in)25 3/16
  • Chamber Height (in)26 3/8
  • Chamber Depth (in)23 1/2
  • Chamber Width (cm)64
  • Chamber Height (cm)67
  • Chamber Depth (cm)59.7
  • Exterior Width (in)35 23/64
  • Exterior Height (in)68 7/64
  • Exterior Depth (in)43 5/16
  • Exterior Width (cm)89.8
  • Exterior Height (cm)173
  • Exterior Depth (cm)110
  • Chamber MaterialStainless steel
  • Shelf Positions1
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionEnvironmental Test Chamber, Temperature Only, 256 L, 230 VAC
  • Warranty2 year warranty
Two year warrantyConformite Europeenne

Key Features

  • A 3-layer insulation system promotes reliable climate technology
  • High-performance due to a steam generator and twin compressor that regulate output
  • 2 year warranty

More About this Item

Environmental test chambers simulate tests in accordance with IEC 60068. Ramp operation, active humidification and dehumidification of 10 to 98% RH and precise temperature control from -42 to 190°C (without humidity) with humidity control from 10 to 95°C provide unlimited flexibility for controlled material, function tests, and ageing tests. The components of the climate system interact fully for quick, precise, and energy-saving temperature changes. The 3-layer insulation system is derived from aerospace engineering applications which provides an excellent K-value and prevents moisture from penetrating the insulation material. The electronically controlled injection of refrigerants guarantees an optimal cooling performance. Additionally, thanks to the automatic defrosting system, the test chambers can run in continuous operation without interruption. With a steam generator and twin compressor, these chambers consume only about half of what standard simulation chambers do in climate control operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat