Memmert PMP 29 Variable-Speed Pump Module for VO29 Vacuum Oven; 230 VAC

Representative image only.
Memmert Mfr # PMP 29 – Item # WW-52201-19
Saves up to 70% in energy
  • Comes complete with cabinet to stack with your Memmert VO Vacuum oven (sold separately)
  • Gas-tight and maintenance-free
  • Designed for use with Memmert VO29 vacuum oven
  • 2 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Free-Air Capacity (LPM)55
  • Max Vacuum (mbar)2
  • Connection10 mm ID
  • Max Temperature (Ambient) (° F)104
  • Max Temperature (Ambient) (° C)40
  • Power (VAC)230
  • Power (Hz)50/60
  • Shipping Weight (kg)33
  • Shipping Weight (lbs)72.7
  • Height (in)23.6
  • Depth (in)15.75
  • Width (in)21.6
  • Height (cm)60
  • Depth (cm)40
  • Width (cm)55
  • DescriptionVariable-Speed Pump Module for VO29; 230 VAC
  • Warranty2 Years
Two year warrantyConformite Europeenne

Includes

Universal power cord with integrated overload protection.

Key Features

  • Comes complete with cabinet to stack with your Memmert VO Vacuum oven (sold separately)
  • Gas-tight and maintenance-free
  • Designed for use with Memmert VO29 vacuum oven
  • 2 year warranty

More About this Item

The noise-insulated pump modules used in combination with the VO vacuum ovens, feature a built-in, chemical-resistant vacuum pump. This variable-speed pump provides an energy savings of up to 70% in ramp mode and longer service life of membranes. Automatically detected by the VO vacuum ovens, the self-drying pump makes it possible during evacuation to blow the condensed liquid out of the pump heads at high speed, while maintaining the vacuum in the oven at a constant level.

The pump module easily stacks with your Memmert vacuum oven.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat