Meiji Techno ML5100 Compound Trinocular Microscope; 40/100/400/1000x, 30W, Semi-Plan, 220V

Representative image only.
Meiji Techno Mfr # ML5100/220VAC – Item # WW-48401-35
Semi-plan objectives give high-image quality, contrast, and flatness of field
  • Koehler illumination provides an evenly illuminated image without reflection or glare
  • Smooth-operating, ball-bearing quintuple nosepiece provides effortless objective changes
  • Trinocular model runs on 220 VAC power
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification40x/100x/400x/1000x
  • Maximum Magnification1000x
  • Head ConfigurationTrinocular
  • ObjectivesSemi-plan
  • Eyepiece Diameter (mm)31
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Stage Dimensions78 x 52 mm
  • Power (VAC)220
  • DescriptionCompound Trinocular Microscope; 40/100/400/1000x, 30W, Semi-Plan, 220V
  • WarrantyLTD Life Time
Conformite EuropeenneLimited Lifetime Warranty

Key Features

  • Koehler illumination provides an evenly illuminated image without reflection or glare
  • Smooth-operating, ball-bearing quintuple nosepiece provides effortless objective changes
  • Trinocular model runs on 220 VAC power
  • Limited Lifetime Warranty

More About this Item

These professional microscopes feature a fully rotatable, 30°> inclined binocular head, synchronized interpupillary adjustment from 53 mm to 72 mm, and diopter adjustment for each ocular tube.
Feature semi-plan 4x, 10x, 40x, and 100x objectives that flatten out your field of view and give you sharper images. Quintuple reverse-angle nosepiece gives you easy access to the specimen and stage. The smooth operating nosepiece has an extra hole to accommodate a supplementary objective.
All models also feature paired, DIN wide-field 10x eyepieces. Microscopes have coaxial coarse and fine focus controls; coarse focus has tension adjustment to accommodate for each individual user.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat