Meiji Techno Inverted Microscope, Brightfield, 220 VAC

Representative image only.
Meiji Techno Mfr # TC-5100/220 – Item # WW-48405-04
Inverted design offers extra working distance and increases allowable sample size
  • Infinity-corrected optics provide crisp, distortion free, high-resolution images
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification100x/200x
  • Maximum Magnification200x
  • Head ConfigurationBinocular
  • ObjectivesPlan
  • Eyepiece Diameter (mm)30
  • Interpupillary Distance53 to 75 mm
  • Stage Dimensions245 x 180 mm
  • Illuminator(s)30 W halogen Koehler
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionInverted Microscope, Brightfield, 220 VAC
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Infinity-corrected optics provide crisp, distortion free, high-resolution images
  • Limited Lifetime Warranty

More About this Item

Meiji inverted microscopes are rugged and ergonomically designed for long-lasting and comfortable use. The inverted design accommodates a wide variety of glass and plastic vessels and flasks as well as larger sample sizes.


An inclined and adjustable siedentopf type viewing head provides ergonomic viewing. The nosepiece is quintuple turret with precision click stops. Microscopes feature a variable rheostat, automatic voltage sensing power supply, and a 247 mm x 180 mm plain mechanical stage with low-position coaxial coarse and fine-focus control knobs. A front-mounted camera port accommodates 35 mm CCD, and digital photomicrographic attachments.

Inverted Biological Microscopes

* Ideal for routine examination of tissue cultures, precipitates, sediments, or reactions in glass or plastic vessels

The inverted design of these biological microscopes allows the microscopic evaluation of large specimens and accommodates a variety of glass and plastic vessel sizes. The ergonomic design is ideal for demanding day-to-day use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat