Megger DLRO10HDX Digital Low Resistance Ohmmeter, 10A

Representative image only.
Megger Mfr # 1008-052 – Item # WW-20000-63
Perform resistance tests anywhere
  • Built-in rechargeable battery performs up to 1000 tests between charges
  • Store test data including date and time in onboard memory
  • Rotary switch controls make operation easy in any conditions—no need to remove gloves
  • Heavy-duty protective case is IP65-rated when closed and IP54-rated during operation
  • Removable lid allows unrestricted access to test lead connections for quick changes
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Current Range (mA)0.1 to 10,000
  • AC Current Accuracy±10%
  • Min Resistance (ohms)0
  • Resistance Resolution0.1 µΩ to 0.1 Ω
  • Resistance Accuracy±0.2%
  • Memory200 test results with time-and-date stamp
  • Display5-digit + 2 x 5-digit secondary displays with LED backlight
  • Battery Type (VAC)1 6V, 7Ah sealed lead acid (included)
  • Power (VAC)100 to 240
  • Height (in)7
  • Width (in)12
  • Depth (in)11
  • Height (cm)18.1
  • Width (cm)31.5
  • Depth (cm)28.5
  • DescriptionMegger DLRO10HDX Digital Low Resistance Ohmmeter, 10A
  • Warranty3 Years
3 Year WarrantyIP54 Rated

Key Features

  • Built-in rechargeable battery performs up to 1000 tests between charges
  • Store test data including date and time in onboard memory
  • Rotary switch controls make operation easy in any conditions—no need to remove gloves
  • Heavy-duty protective case is IP65-rated when closed and IP54-rated during operation
  • Removable lid allows unrestricted access to test lead connections for quick changes
  • 3 year warranty

More About this Item

This go-anywhere low-resistance ohmmeter features a built-in sealed lead acid battery with 7 Ah of power and the option to run continuously on mains power while charging. Suitable for ground and benchtop operation, the integral hard-sided case protects the meter from the elements with ingress protection ratings of IP65 when the lid is closed and IP54 when in use. Imbedded memory stores up to 200 tests with date-and-time stamps and is compatible with Megger's PowerDB test data management software. Simplified control panel and program navigation offers easy setup and operation in harsh conditions and with gloved hands. Remove the lid to quickly make test lead changes.

Several test modes are available including normal, automatic bidirectional and unidirectional, continuous, and inductive. Electromagnetic noise interference above the threshold (100 mV, 50/60 Hz) causes a noise alert symbol to appear on the screen, preventing inaccurate test results. Order test leads separately.

Available for sale only in the United States

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat