Masterflex Turbine Flowmeter Sensor with Three Foot Cable; 2 GPM, 76-1150 Hz

Representative image only.
Masterflex Item # WW-32500-27
Measures low liquid flow rates with high accuracy
  • Low cost plus high accuracy with ±3% of reading
  • Lightweight plastic design enables mounting in any position

PRODUCT OPTIONS

₹45,200.00INR / Each

₹71,800.00INR / Each

for an additional
₹71,800.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Height (")52942
  • Min Flow Rate (GPM)0.13
  • Max Flow Rate (GPM)2
  • Max Operating Temperature (° F)212
  • Max Operating Temperature (° C)100
  • DescriptionFT-110 Turboflow Sensor, 0.13 to 2 GPM with 3 Foot Cable, 76-1150 Hz

Key Features

  • Low cost plus high accuracy with ±3% of reading
  • Lightweight plastic design enables mounting in any position

More About this Item

These hall effect turbine flow rate sensors are ideal for OEM applications involving low flow liquid monitoring. The low cost coupled with 1/2% repeatability makes it an ideal candidate for replacing dispensing timer systems. Unlike existing timing systems, turbine technology is not influenced by changes in system pressure caused by aging filters. The sensor's standard power and output specifications make it easy to retrofit to existing controllers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat