Masterflex L/S® Digital Miniflex® Pump, Dual-Channel, 0.1 to 300 rpm; 90 to 260 VAC

Representative image only.
Masterflex Item # WW-07525-40
Make low-flow pumping easy!
  • Flow range 0.004 to 315 mL/min with included L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode
  • Remote control available using analog communication—voltage, current and contact closure
  • Integrated “open-head” sensor halts operation when pump head is opened
  • Pump head accepts continuous lengths of tubing for clean flow paths

PRODUCT OPTIONS

₹279,000.00INR / Each

₹28,700.00INR / Each

for an additional
₹28,700.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
UPGRADE AVAILABLE WITH INTUITIVE TOUCHSCREEN AND MASTERFLEXLIVE

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeVariable-Speed Digital
  • Min RPM0.1
  • Max RPM300
  • Number of Channels2
  • Max Flow Rate Per Channel (mL/min)184
  • Min Flow Rate Per Channel (mL/min)0.005
  • DriveDigital Miniflex
  • Pump Head77220-30
  • Tubing sizes acceptedL/S® 13, 14, 16
  • Drive IP ratingIP 33
  • Washdown CapableNo
  • Duty CycleContinuous
  • Number of Rollers3
  • Power (VAC)90 to 260
  • Power (amps)0.34
  • Power (Hz)50/60
  • Width (in)5.5
  • Height (in)6.2
  • Length (in)9.5
  • Width (cm)14
  • Height (cm)15.7
  • Length (cm)24.1
  • Open-Head SensorYes
  • Housing MaterialABS Plastic and Aluminum
  • Remote Inputs0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • DescriptionDigital Miniflex Pump, Dual-Channel, 300 RPM, 115/230 VAC 07525-40
Two year warranty

Includes

L/S Miniflex pump head and universal voltage (90 to 260 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination

Key Features

  • Flow range 0.004 to 315 mL/min with included L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode
  • Remote control available using analog communication—voltage, current and contact closure
  • Integrated “open-head” sensor halts operation when pump head is opened
  • Pump head accepts continuous lengths of tubing for clean flow paths
  • Automatic tubing retention makes tube loading quick and easy
  • More than 20% smaller than competitive units—compact size and light weight make it easy to move and share between labs
  • Designed with dual-channel pump head

More About this Item

This compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean. The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.

Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat