Masterflex 77420-80 I/P MasterflexLive Stainless-Steel Process Pump with Cytoflow Pump Head

Representative image only.
Masterflex Item # WW-77420-80
Cloud-enabled pump systems for secure, real-time monitoring and control of pump status and performance
  • MasterflexLive is a secure platform for control and monitoring of critical processes running 24/7 without the need for onsite personnel
  • Get real-time control of all pump parameters – including speed, flow rate, dispense volume, and more
  • Push notifications alert you to operating conditions and error messages
  • I/P Cytoflow pump head offers the best option for pumping live cells and shear-sensitive fluids--validated by independent test data
  • Flow range is 0.007 LPM (0.002 GPM) to 13.6 LPM (3.6 GPM)

PRODUCT OPTIONS

₹1,123,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • Control TypeVariable-Speed Digital
  • Min RPM0.1
  • Max RPM500
  • Number of Channels1
  • Max Flow Rate (LPM)13.6
  • Min Flow Rate (LPM)0.007
  • Tubing sizes acceptedI/P 26, 73, 82, 84
  • Drive IP ratingIP 66
  • Washdown CapableYes
  • Number of Rollers3
  • Power (VAC)90 to 260
  • Power (amps)4.5A at 115v; 2.5A at 230v
  • Power (Hz)50/60
  • Open-Head SensorYes
  • Housing MaterialStainless Steel
  • Remote I/OEthernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
Two year warranty

Includes

drive, pump head, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Key Features

  • MasterflexLive is a secure platform for control and monitoring of critical processes running 24/7 without the need for onsite personnel
  • Get real-time control of all pump parameters – including speed, flow rate, dispense volume, and more
  • Push notifications alert you to operating conditions and error messages
  • I/P Cytoflow pump head offers the best option for pumping live cells and shear-sensitive fluids--validated by independent test data
  • Flow range is 0.007 LPM (0.002 GPM) to 13.6 LPM (3.6 GPM)
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
  • Open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
  • Internet connection via standard Ethernet (RJ45) jack on rear of drive
  • Housings are NEMA 4X (IP66) rated for washdown
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat