Master Appliance PH-1400 Proheat LCD Dial-in Heat Gun, 130° to 1000°F, 4-16 CFM, 120V, 60Hz

Representative image only.
Master Appliance Mfr # PH-1400A – Item # WW-03033-05
Compact, light weight and easy-to-use

PRODUCT OPTIONS

₹63,600.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)130
  • Max Temperature (° F)1000
  • Min Temperature (° C)50
  • Max Temperature (° C)540
  • Air velocity (ft/min)737 - 4000
  • Air Volume (CFM)4 - 16
  • Power (watts)1300
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)11
  • Height (in)7 19/64
  • Width (in)3
  • Length (in)8 1/5
  • DescriptionProheat LCD Dial-in Heat Gun, 130° to 1000°F, 4-16 CFM, 120V
Canadian Standards Association

More About this Item

The heat guns are light weight and include a 3-wire grounded 6-ft cord. These heat guns also feature a protective switch guard, hanging loop, and a built-in stand for hands-free use.
Proheat heat guns are designed for use in a wide range of applications, such as heating sensitive materials including specialty connectors and shrink tubing. Featuring the ability to adjust the air temperature with a built-in temperature controller. The electronic closed loop temperature control system maintains a constant temperature and protects from overheating.
The Ecoheat heat gun is an economical solution for a variety of applications, featuring two heat and two air flow settings.

Proheat LCD – This heat gun allows the user to control the temperature from 130 to 1,000°F (50 to 540°C) and airflow from 4 to 16 CFM through the use of control dials. Adjust the individual control dials from 1 to 9, the higher the selected number on the dial, the higher the temperature or airflow. The unit also features a power-interrupt for added safety and a LCD instead of the dial control. The LCD allows the user greater control over the temperature and airflow. The unit displays airflow along with temperature in Fahrenheit or Celsius. A built-in lock allows the user to set maximum limits on the unit to prevent overheating of sensitive materials.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat