Marvel Scientific MS24RFS2RW 24" Refrigerator/Freezer, 5.8 cu ft, 120V

Representative image only.
Marvel Scientific Mfr # MS24RFS2RW – Item # WW-44766-03
Refrigerator/Freezers that are appropriate for noncritical temperature storage applications
  • Front-vented, for install into casework or under lab benches without the need for additional ventilation clearance Powerful compressor for fast pull-down time and temperature recovery Forced air condenser removes heat and allows the unit to be built into casework without loss of cooling performance
  • 1 year warranty parts & labor

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)5.8
  • Refrigerator Capacity (Liters)165
  • Freezer Capacity (cu ft)1.4
  • Freezer Capacity (Liters)40
  • Min Temperature - Refrigerator (° F)34
  • Max Temperature - Refrigerator (° F)45
  • Min Temperature - Refrigerator (° C)1
  • Max Temperature - Refrigerator (° C)7
  • Min Temperature - Freezer (° F)0
  • Max Temperature - Freezer (° F)15
  • Min Temperature - Freezer (° C)-18
  • Max Temperature - Freezer (° C)-9
  • Temperature Accuracy (° C)±3
  • Temperature ControlElectronic
  • Refrigerator Interior Width (in)21
  • Refrigerator Interior Height (in)28
  • Refrigerator Interior Depth (in)20 3/4
  • Refrigerator Interior Width (cm)53
  • Refrigerator Interior Height (cm)71
  • Refrigerator Interior Depth (cm)53
  • Exterior Width (in)23 7/8
  • Exterior Height (in)34
  • Exterior Depth (in)24
  • Exterior Width (cm)61
  • Exterior Height (cm)86
  • Exterior Depth (cm)61
  • Number of Doors1 solid
  • Number of Shelves2, 3 door shelves
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)3.3
  • Description24\" Refrigerator/Freezer, 5.8 cu ft, 120V
  • Warranty1 year parts & labor
1 Year Parts and LaborCanadian Standards Association

Key Features

  • Front-vented, for install into casework or under lab benches without the need for additional ventilation clearance Powerful compressor for fast pull-down time and temperature recovery Forced air condenser removes heat and allows the unit to be built into casework without loss of cooling performance
  • 1 year warranty parts & labor

More About this Item

Store heat-sensitive materials in these space-efficient refrigerators. All models have quiet, oversized refrigeration units to enable quick recovery from door openings. CFC-free refrigerant. Recessed thermostat enables flexible control. Doors are easily changed to left-side hinging.

This combo refrigerator/freezer creates a small amount of dedicated freezer space by utlizing a “U” shaped plate evaporator across the top of the interior and isolating it from the main body with a spring-closing interior door and thermal divider. The remainder of the interior is refrigerator storage space. An adjustable knob-type electronic thermostat is recessed into the toe space grill beneath the exterior door. Other features include a manual defrost system, cam-assisted door hinge, 3 built in door shelves, built-in door lock, and 4 leveling legs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat