Martel LC100 LC-100 Precision Loop Calibrator with Hart Communication

Representative image only.
Martel Mfr # 1919053 – Item # WW-08501-23
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Operating Temperature Range-50 to 131° F: (-10 to 55° C)
  • Pressure Resolution1 μA
  • Width (in)3 1/8
  • Height (in)1 3/8
  • Length (in)5 3/4
  • Width (cm)8
  • Height (cm)3.6
  • Length (cm)14.5
  • Batteries1 x 9V battery
  • DescriptionLC-100 Precision Loop Calibrator with Hart Communication
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

FEATURES

  • Very high accuracy 0.015% of reading with 0.001 mA resolution.
  • Highest accuracy and resolution in its class
  • Digital knob design combined with user selectable decade output adjustments allows for both large output changes and small steps down to 0.001 mA
  • Unique “% Error” function eliminates manual error calculation. Allows the user to display the error (actual vs. ideal) at any calibration point
  • Built in 250 ohm resistor to facilitate calibration of Hart™ devices
  • Automatic Step and Ramp features allow the ML100 to continuously step or ramp through the 4-20 mA range making remote calibrations possible
  • Fuseless input protection up to 250 VAC



REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat