Marsh Bellofram 511PI0G015P0100 Digital Pressure Regulator, 15 cfm; 0-15 psi

Representative image only.
Marsh Bellofram Mfr # 511PI0G015P0100 – Item # WW-68827-08
For applications requiring high forward flow capacity – up to 15 scfm
  • Serial interface
  • Digital or analog inputs
  • Analog monitor output
  • Single-loop control
  • Forward flow up to 15 scfm
  • Weatherproof housing
  • Digital display available
  • Programming and recalibration software included
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Forward Flow Capacity (SCFM)15
  • Forward Flow Capacity (LPM)425
  • Min Operating Temperature (° F)141
  • Max Operating Temperature (° F)141
  • Min Operating Temperature (° C)60
  • Max Operating Temperature (° C)60
  • Control Range (low) (PSI)0
  • Control Range (high) (PSI)15
  • Process Connection NPT(F) (in)1/4
  • Electrical Connections6-pin micro connector
  • DescriptionDigital Pressure Regulator, 15 cfm; 0-15 psi
  • Warranty18 months
18 Month WarrantyConformite Europeenne

Key Features

  • Serial interface
  • Digital or analog inputs
  • Analog monitor output
  • Single-loop control
  • Forward flow up to 15 scfm
  • Weatherproof housing
  • Digital display available
  • Programming and recalibration software included
  • 18 month warranty

More About this Item

Type 3511 offers solenoid valve technology with forward flow equivalent to standard industrial electronic regulators or I/P transducers. Units are available with local keypad programming or RS-485 digital communications for PLC or PC control. Regulators feature dual solenoid valves with internal pressure sensor and advanced microprocessor control. A built-in air volume booster provides forward flow up to 15 scfm and have proportional integral derivative (PID) control.

Applications
Component pressure testing
Gripper control
Welding operations
Actuator control
Machinery automation
Precision robotics
Tire production & testing
Web tension
Semiconductor equipment
Molding and forming operations

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat