Market Forge 10-1203 Perforated tray for Sterilimatic sterilizers

Representative image only.
Thermo Scientific Mfr # 10-1203 – Item # WW-10775-55
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)20
  • Height (in)2 1/2
  • Depth (in)12
  • Width (cm)50.8
  • Height (cm)6.4
  • Depth (cm)30.5
  • DescriptionPerforated tray for Sterilimatic sterilizers
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Keep your sterilizer working at its best with these parts and accessories.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat