Mark-10 MR50-20Z Torque Sensor, 20 ozFin / 1400 gFcm / 14 kgFmm / 140 Nmm / 14 Ncm

Representative image only.
Mark-10 Mfr # MR50-20Z – Item # WW-25302-43
  • Safe overload: 300% of full scale
  • Chuck opening range: 0.062 - 0.375 in [1.6 - 9.5 mm]
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz-in)20
  • Capacity (g-cm)1400
  • Resolution (oz-in)0.01
  • Resolution (g-cm)1
  • Resolution (N-cm)0.01
  • Accuracy±0.35% of full scale + indicator
  • DescriptionPlug & Test Universal Torque Sensor; 14 N cm
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Safe overload: 300% of full scale
  • Chuck opening range: 0.062 - 0.375 in [1.6 - 9.5 mm]
  • 3 year warranty

More About this Item

Measure bi-directional torque for a wide variety of applications. Contains a chuck for samples, and the sensor can be used as a hand held device, or mounted to a torque test stand.
Mounting kit sold separately.

Measure bi-directional torque for a wide variety of applications. Contains a chuck for samples, and the sensor can be used as a hand held device, or mounted to a torque test stand.
Mounting kit sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat