Mark-10 MR02-100 Force Sensor, 100 lbF / 1600 ozF / 50 kgF / 50000 gF / 500 N

Representative image only.
Mark-10 Mfr # MR02-100 – Item # WW-25302-15
Small size
  • Stainless steel construction
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years
  • Small size
  • Stainless steel construction
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years

PRODUCT OPTIONS

₹191,000.00INR / Each

₹20,400.00 - ₹27,100.00INR / Each

for an additional
₹20,400.00INR / Each
for an additional
₹27,100.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)100
  • Capacity (kg)50
  • Capacity (Newtons)500
  • Resolution (lbs)0.05
  • Resolution (kg)0.02
  • Resolution (Newtons)0.5
  • Accuracy±0.5% of full scale + indicator
  • DescriptionPlug & Test Compression Force Sensor; 500 N
3 Year WarrantyConformite Europeenne

Key Features

  • Stainless steel construction
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years
  • Small size
  • Stainless steel construction
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years

More About this Item

Compact and rugged, the R02 is ideal for heavy duty applications with space constraints for compressive load testing.

Compact and rugged, the R02 is ideal for heavy duty applications with space constraints for compressive load testing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat