Mark-10 MR01-10000 Force Sensor, 10000 lbF / 5000 kgF / 50000 N / 50 kN

Representative image only.
Mark-10 Mfr # MR01-10000 – Item # WW-25302-29
Measures tensile and compression forces
  • Warranty: 3 years
  • Measures tensile and compressive forces
  • Warranty: 3 years

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)10000
  • Capacity (kg)5000
  • Capacity (kN)50
  • Resolution (lbs)5
  • Resolution (kg)2
  • Resolution (kN)0.02
  • Accuracy±0.15% of full scale + indicator
  • DescriptionPlug & Test S-Beam Tensile/Compression Force Sensor; 50 kN
3 Year WarrantyConformite Europeenne

Key Features

  • Warranty: 3 years
  • Measures tensile and compressive forces
  • Warranty: 3 years

More About this Item

These rugged series R01 smart sensors are designed for measuring tension and compression force, with applications in virtually every industry. Durable S-Beam design, with threaded holes on the sides, allows for many configurations.
The sensor can be integrated into an existing system or mounted to a Mark-10 test stand.

These rugged series R01 smart sensors are designed for measuring tension and compression force, with applications in virtually every industry. Durable S-Beam design, with threaded holes on the sides, allows for many configurations.
The sensor can be integrated into an existing system or mounted to a Mark-10 test stand.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat