Mark-10 MR04-025M Force Sensor, 0.25 lbF / 4 ozF / 100 gF / 1 N / 1000 mN

Representative image only.
Mark-10 Mfr # MR04-025 – Item # WW-25302-52
Ultra-compact size
  • Measures tensile and compressive forces
  • Weight: 0.015 lb (0.007 kg)
  • Warranty: 3 years
  • Ultra-compact size
  • Measures tensile and compressive forces
  • Weight: 0.015 lb (0.007 kg)
  • Warranty: 3 years

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)0.25
  • Capacity (g)100
  • Capacity (Newtons)1
  • Resolution (lbs)0.0001
  • Resolution (g)0.05
  • Resolution (Newtons)0.0005
  • Accuracy±0.2% of full scale + indicator
  • DescriptionPlug & Test Mini Tension/Compression Force Sensor; 1 N
3 Year WarrantyConformite Europeenne

Key Features

  • Measures tensile and compressive forces
  • Weight: 0.015 lb (0.007 kg)
  • Warranty: 3 years
  • Ultra-compact size
  • Measures tensile and compressive forces
  • Weight: 0.015 lb (0.007 kg)
  • Warranty: 3 years

More About this Item

Extremely compact force measurement sensor for tensile and compressive loads in applications with limited space. The sensors feature outstanding mechanical overload protection and threaded holes on two sides for the mounting of hook attachments or other implements.

Extremely compact force measurement sensor for tensile and compressive loads in applications with limited space. The sensors feature outstanding mechanical overload protection and threaded holes on two sides for the mounting of hook attachments or other implements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat