Mark-10 ESM1500FG Test Stand with Force Gauge Mount, Motorized, 1,500 lbF / 6.7 kN

Representative image only.
Mark-10 Mfr # ESM1500FG – Item # WW-25304-45
Tension and compression tests performed from your laptop
  • Connect to PC via USB and operate test stand using ASCII or software (option package required)
  • Generous travel, clearance, and depth offer increased testing versatility
  • Adjustable, removable controller features intuitive menu navigation
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)1500
  • Capacity (kN)6.7
  • OutputUSB
  • OverloadUser selectable with option package
  • DisplayRemovable LCD with keypad
  • Vertical Travel32\" (81.3 cm)
  • Travel Speed0.5 to 24 in./min (10 to 600 mm/min); option package extends to 0.001 to 90 in./min (0.02 to 2300 mm/min)
  • Operation ModeProgrammable, Remote
  • Weight (lbs)248
  • Height (in)51.3437
  • Width (in)18.8125
  • Depth (in)20
  • Height (cm)130.4
  • Width (cm)47.8
  • Depth (cm)50.8
  • Power (Hz)50/60
  • Power (VAC)110
  • DescriptionMotorized Test Stand, 1500 LB capacity, 110V
  • Warranty3 year
3 Year Warranty

Key Features

  • Connect to PC via USB and operate test stand using ASCII or software (option package required)
  • Generous travel, clearance, and depth offer increased testing versatility
  • Adjustable, removable controller features intuitive menu navigation
  • 3 year warranty

More About this Item

This motorized test stand can be operated from the integrated removable controller or connected to a PC for remote setup, testing, and data collection (requires option package, ordered separately). Compact footprint preserves bench space in the lab or on the production floor. Stepper motor ensures testing speed does not vary under load.

Standard functions include variable speed (up and down speeds equal), units of speed measurements, programmable button configuration, password protection, and communication settings. Order the option package to add PC control, FollowMe™ positioning, travel indication, independent up and down speeds, extended speed range, auto return, cycling with dwell time, programmable travel limits, overload protection, preload, load holding, break detection, and a 50-profile memory. Computer-compatible force gauge is required (order separately).

Manage remote control of the test stand with ASCII commands or through the MESUR™gauge Plus software (order separately). Dedicated software customizes test setup, stops and starts test, collects and tabulates data, calculates statistics, produces reports, and exports to Microsoft Excel.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat