Mark-10 AC1008 Stand, Indicator/TT03, Table Top

Representative image only.
Mark-10 Mfr # AC1008 – Item # WW-59846-75
Peak memory for tensile and compression forces
  • Automatic timed output on RS-232
  • Dual set points with outputs
  • Averaging mode for average readings over time
  • External trigger for contact or switch testing and data capture
  • Programmable default configuration
  • Programmable automatic shutoff
  • Ideal for use with M3I, M5I, M7I, MTT03
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)0.0002
  • Capacity (kg)0.001
  • Capacity (Newtons)0.001
  • Resolution (lbs)0.002
  • Resolution (kg)0.001
  • Resolution (Newtons)0.001
  • Accuracy0.1% of full scale 1 digit + sensor accuracy
  • DisplayLCD
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° F)40
  • Weight (lbs)0.9
  • DescriptionTable Top Mounting Kit for BGI
  • Warranty3 year
3 Year Warranty

Key Features

  • Automatic timed output on RS-232
  • Dual set points with outputs
  • Averaging mode for average readings over time
  • External trigger for contact or switch testing and data capture
  • Programmable default configuration
  • Programmable automatic shutoff
  • Ideal for use with M3I, M5I, M7I, MTT03
  • 3 year warranty

More About this Item

The BGI universal force/torque gauge is the ultimate in force and torque measurement flexibility. With all the features of the Series BG, coupled with compatibility with a wide selection of external force and torque sensors, the BGI is a versatile addition to any testing application. Mark-10 external sensors are all fully interchangeable with the BGI, with no calibration or programming required - simply plug and play.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat