Marathon ST083016 Clipboard with Digital Timer and Calculator

Representative image only.
Marathon Mfr # ST083016 – Item # WW-94410-25
The convenience of a clipboard, timer, and calculator – all in one!
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity24 hours
  • Timing ModesCumulative split, pause, single event
  • Number of Channels1
  • Resolution0.01 sec up to 30 minutes, 1 sec above 30 minutes
  • Alarm1 minute
  • DisplayLCD, 7/8\" H
  • Height (in)13 3/4
  • Depth (in)1 1/8
  • Width (in)9
  • Height (cm)34.9
  • Depth (cm)2.9
  • Width (cm)22.9
  • DescriptionClipboard with Digital Timer and Calculator
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

This clipboard is perfect from monitoring lab work and experiments on the move. Clipboard accommodates letter-sized (8-1/2" x 11") paper. Built-in paper guide keeps sheets neatly aligned. Clipboard edge features a 12" ruler. Clipboard also includes common conversion factors.
Full-function stopwatch allows single-event, pause, and cumulative split timing. Clock mode shows the time and day of the week; see the date with a push of a button. Set a time of day alarm — alarm sounds for one minute. Easy-to-read LCD displays timer and calculator functions simultaneously.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat