Marathon ST083013 Stopwatch with Electroluminescent Display

Representative image only.
Marathon Mfr # ST083013 – Item # WW-35002-40
  • Electro-luminescent backlight for easy display reading, even in dimly lit areas
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity30 minutes
  • Timing ModesSingle event
  • Count DirectionUp
  • Clock12 or 24 hour
  • Resolution0.2 sec, 0.1 min
  • Accuracy±3 sec/day
  • AlarmDaily alarm clock and hourly chime
  • DisplayLCD, 1.625\" H
  • CertificationsNone
  • Height (in)2 1/2
  • Depth (in)5/8
  • Width (in)2
  • Height (cm)6.4
  • Depth (cm)1.6
  • Width (cm)5.1
  • DescriptionStopwatch with Electroluminescent Display
  • Warranty1 year
1 Year Warranty

Includes

46"L neck cord and lithium battery.

Key Features

  • Electro-luminescent backlight for easy display reading, even in dimly lit areas
  • 1 year warranty

More About this Item

Features 12- or 24-hour clock format, dialy alarm clock, hourly chime, and memory for 10 split times.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat