Marathon Radio-Controlled Large-Digit Wall/Bench Clock, Silver finish

Representative image only.
Marathon Mfr # CL030033SV – Item # WW-08683-02
Large 3-3/4" (9.5 cm) digits are viewable from a distance
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity24 hours
  • Resolution1 sec
  • Accuracy< 1 sec/3000 years (radio control), ±60 sec/month (manual control)
  • DisplayLCD, 3.75\" H digits
  • CaseSilver
  • Battery TypeTwo AA
  • Height (in)5 3/4
  • Depth (in)1 1/4
  • Width (in)9
  • Height (cm)14.6
  • Depth (cm)3.2
  • Width (cm)22.9
  • DescriptionRadio-Controlled Large-Digit Wall/Bench Clock, Silver finish
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Compact case measures 9" wide by 5-3/4" high (22.9 x 14.6 cm) — perfect for benchtop use or wall mounting. Controlling radio signal from NIST''s atomic clock in Boulder, Colorado, automatically adjusts clock to precise time and date. Select from four time zones: PST (Pacific Standard Time), MST (Mountain Standard Time), CST (Central Standard Time), or EST (Eastern Standard Time). Outside these time zones, the clock can be set manually. Calendar displays month/date and day of week. Clock has 12- or 24-hour time display. View indoor temperature in °F or °C. Mount clock to wall or use on your desktop.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat