Manning PST8B2A2A4B2 Peristaltic Sampling Pump, 4 gal max volume

Representative image only.
Manning Mfr # PST8B2A2A4B2 – Item # WW-99242-00
Double-wall, insulated base keeps samples and ice cooler longer
  • Meets EPA requirement for transport velocity of 2 ft/sec
  • Purge function clears air or obstructions from tubing that interfere with sample collecting, or clears intake line after sampling is complete
  • Changing tubing is safe and easy—safety kill switch automatically stops pump head rotation when lid is open
  • Sample collects in 4-gallon bottle; “bottle full” sensor automatically stops pump when full
  • Continuity liquid sensor ensures sample volume matches programmed volume
  • Program delay (time or flow)
  • Uniform and non-uniform time intervals Flow pacing with delay sampling feature
  • Totalized flow pacing (analog input) Flow proportional pacing (contact closure)
  • Sampling based on external device input
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±5% of set volume
  • Sampling PumpPeristaltic
  • TubingSilicone (3/8\" ID x 5/8\" OD)
  • Transport Velocity4.396 ft/sec at 5-ft lift
  • Max Lift (ft)25
  • Max Lift (m)7.6
  • Height (in)27.75
  • Diameter (in)17.75
  • Power12 VDC rechargeable battery (included) or 115/230 VAC (power supply sold separately)
  • DescriptionPeristaltic Sampling Pump, 4 gal max volume
  • Warranty1 year
1 Year Warranty

Key Features

  • Meets EPA requirement for transport velocity of 2 ft/sec
  • Purge function clears air or obstructions from tubing that interfere with sample collecting, or clears intake line after sampling is complete
  • Changing tubing is safe and easy—safety kill switch automatically stops pump head rotation when lid is open
  • Sample collects in 4-gallon bottle; “bottle full” sensor automatically stops pump when full
  • Continuity liquid sensor ensures sample volume matches programmed volume
  • Program delay (time or flow)
  • Uniform and non-uniform time intervals Flow pacing with delay sampling feature
  • Totalized flow pacing (analog input) Flow proportional pacing (contact closure)
  • Sampling based on external device input
  • 1 year warranty

More About this Item

Advanced programming options include hydrologic level event mode (storm-water sampling), intake fault alert, intake line purge and rinse, sequential sampler start, and more. "Hot keys" let you quickly select the program you need—without scrolling through long menus.
Sampler base is made of impact and corrosion resistant ABS plastic with stainless steel hardware. The NEMA 4X, 6P controller and hermetically sealed keypad make the pump weatherproof. The two-line, alphanumeric backlit LCD is easy to read and program, even in low light.
What's included: sampling pump, 4-gallon polyethylene bottle with case, rechargeable battery, 115 VAC battery charger, 3/8" ID x 5/8" OD silicone tubing, 10-ft PVC tubing (3/8" ID), and PVC strainer.

Model PST samplers use a unique 3/8-inch internal diameter (ID) peristaltic pump that significantly increases tubing life without sacrificing pump performance. It is the only peristaltic sampler on the market that is less than 18 inches in diameter and has space for 24 one-liter bottles and ice in an insulated bottle case. The PST provides composite or discrete sampling of non-toxic liquids.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat