Cole-Parmer Magnifier Lamp, LED, 3X, Clamp-Mount, 31" L Arm; 120V, 60 Hz

Representative image only.
Cole-Parmer Item # WW-98766-61
Clamp magnifier to a table or desk—anywhere needed
  • Protect your lens when not in use—sliding shutter-cover
  • LED resembles natural daylight for optimal clarity and true color

₹10,500.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Magnification3x
  • Viewing Area4-5/8\" (11.7 cm) diameter
  • LensSingle
  • Mounting TypeClamp-mount
  • Light SourceLED
  • Arm Length (in)31
  • Arm Length (cm)78.7
  • Power (VAC)120
  • Power (Hz)60
  • ColorWhite
  • DescriptionMagnifier Lamp, 3x; 1/Ea
1 Year Warranty

Key Features

  • Protect your lens when not in use—sliding shutter-cover
  • LED resembles natural daylight for optimal clarity and true color

More About this Item

Clamp this illuminated magnifying lamp vertically or horizontally, to the top or side of any edge. View objects at three times magnification in bright light, with high-contrast and a sharply defined focus. Ideal for lab and plant applications requiring precise work, and useful in inspection of biological samples and electronics for quality control analysis.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat