MadgeTech RHTEMP2000 Temperature/Humidity Data Logger

Representative image only.
MadgeTech Mfr # RHTEMP2000 – Item # WW-18003-60
Monitor Temperature and Humidity conditions simultaneously
  • Powerful software enables you to easily program, analyze and view critical data
  • Large backlit LCD is easy to read from a distance
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels2
  • Input TypeTemperature and humidity
  • Max Temperature (° F)150
  • Min Temperature (° F)15
  • Max Temperature (° C)65
  • Min Temperature (° C)-10
  • Temperature Accuracy (° F)±0.5
  • Temperature Accuracy (° C)±0.5
  • Max Humidity RH (RH)95
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.1
  • Memory Size131,071 complete reading sets
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)-4
  • Battery Type1 x 9V lithium battery (included)
  • Display TypeBacklit graphic LCD
  • Length (in)5
  • Height (in)3 1/4
  • Width (in)1 1/4
  • DescriptionTemperature/Humidity Data Logger
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Powerful software enables you to easily program, analyze and view critical data
  • Large backlit LCD is easy to read from a distance
  • 1 year warranty

More About this Item

Use this unit to monitor conditions in lab, warehouse, food storage areas, clean rooms and more. The eight-button interface provides convenient accesss to data and allows easy setup. The large LCD is easy to read and displays temperature, humidity, memory, battery power, sampling and recording status, and units of measure. Additional menu accessable data includes: min, max, average, start stop, recording rate, date calibrated, and date for recalibration.

The required Windows® based software (18002-11, or -12) allows you to easily collect, display, and analyze data. Additional software features include real-time recording, scaling options, statistical calculations, calibration storage, tabular view of data tables, multiple graph selection, and more. Unit is free standing or wall

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat