MadgeTech PROCESS101A 160MA Process Data Logger with 10 Year Battery; +/-160 mA

Representative image only.
MadgeTech Mfr # PROCESS101A 160MA – Item # WW-70002-50
10-year battery life for long-term, maintenance-free operation in the field
  • Real-time recording, or 4 Hz to 1 reading per day sampling range
  • Programmable high and low limits; alarm is activated when parameter reaches or exceeds set limits
  • Red/green LEDs indicate logging, start mode, low battery, full memory, and alarm condition
  • Software package (required) provides easy setup, operation, and ultrahigh-speed data download for later analysis
  • Multiple start/stop mode lets you start and stop the device multiple times without having to download data or communicate with a PC
  • ABS plastic case handles temperatures from –40 to 176°F (–40 to 80°C)
  • Optional memory wrap function and password protection
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeCurrent
  • Max Current (ADC)0.16
  • Min Current (ADC)-0.16
  • Min Current (AAC)-0.16
  • Current Resolution (AAC)5 μA
  • Current Accuracy (AAC)±0.05% full-scale
  • Sampling Rate4 Hz up to 24 hours
  • Memory Size1,000,000 readings (333,000 in multiple start/stop mode) with configurable memory wrap
  • InterfaceUSB (115,200 baud rate). Requires separate interface package 18002-12.
  • AlarmTemperature alarm with user-programmable high/low limits
  • Battery Life10 years typical life at a 15-minute reading rate
  • Battery Type1 x 3.6V lithium battery
  • Length (in)1 3/8
  • Height (in)2 3/16
  • Width (in)5/8
  • Length (cm)3.6
  • Height (cm)5.6
  • Width (cm)1.6
  • DescriptionProcess Data Logger with 10 Year Battery; +/-160 mA
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Real-time recording, or 4 Hz to 1 reading per day sampling range
  • Programmable high and low limits; alarm is activated when parameter reaches or exceeds set limits
  • Red/green LEDs indicate logging, start mode, low battery, full memory, and alarm condition
  • Software package (required) provides easy setup, operation, and ultrahigh-speed data download for later analysis
  • Multiple start/stop mode lets you start and stop the device multiple times without having to download data or communicate with a PC
  • ABS plastic case handles temperatures from –40 to 176°F (–40 to 80°C)
  • Optional memory wrap function and password protection
  • 1 year warranty

More About this Item

The low-cost, high-performance Process101A current data loggers feature a huge memory capacity of 1,000,000 readings (333,000 in multiple start/stop mode). Three input range options provide the best accuracy and resolution for your application needs. Units have wire terminals to accept positive, negative, and ground connections.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat