MadgeTech LNDS Liquid Nitrogen Data Logging System

Representative image only.
MadgeTech Mfr # LNDS – Item # WW-18010-03
Accurately monitor cryogenic temperatures to ensure temperature-sensitive product integrity
  • Calibrated at three cryogenic points, maximizing accuracy below 32°F (0°C)
  • Large, backlit LCD shows temperatures of both channels (internal sensor and external probe) simultaneously in real time allowing you to address problems immediately
  • Keypad lockout function prevents tampering with or accidentally changing the monitor program
  • Program start and stop times, and download stored or real-time data with required software
  • Compatible with any type J, K, T, E, R, S, B, or N thermocouples with mini-connectors for added versatility
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeTemperature (J, K, T, E, R, S, B, or N thermocouple)
  • Max Temperature (° F)500
  • Min Temperature (° F)-328
  • Min Temperature (° C)-200
  • Max Temperature (° C)260
  • Temperature Resolution (° F)0.1
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.5
  • Sampling RateReading rate: 1 reading every 2 seconds to 24 hours
  • Memory Size131,071 readings per channel, software-configurable memory wrap
  • Battery Life1 year at 1-minute reading rate and display off, 30 days at 1-minute reading rate and display on (no backlight)
  • Battery Type1 x 9V battery
  • Length (in)4 3/4
  • Height (in)3 1/4
  • Width (in)1 1/4
  • Length (cm)12
  • Height (cm)8.5
  • Width (cm)3
  • DescriptionLiquid Nitrogen Data Logging System
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Calibrated at three cryogenic points, maximizing accuracy below 32°F (0°C)
  • Large, backlit LCD shows temperatures of both channels (internal sensor and external probe) simultaneously in real time allowing you to address problems immediately
  • Keypad lockout function prevents tampering with or accidentally changing the monitor program
  • Program start and stop times, and download stored or real-time data with required software
  • Compatible with any type J, K, T, E, R, S, B, or N thermocouples with mini-connectors for added versatility
  • 1 year warranty

More About this Item

The LNDS data logger system is perfect for monitoring cryogenic shipping or chemistry, and specimen storage in liquid nitrogen. Mount display to a wall, freezer, or other solid surface and insert the included probe into cryogenic chamber. Connect data logger to PC via the required USB interface cable (18002-12). The included software lets you program the logger, download data, analyze with statistics, and export to Microsoft® Excel®.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat