MadgeTech IRTC101A Temperature Data Logger with 10 Year Battery

Representative image only.
MadgeTech Mfr # IRTC101A – Item # WW-70002-56
Collect noncontact surface temperature readings on moving objects
  • Low-cost, high-performance unit with 10-year battery
  • Real-time recording, or 1 reading per second to 1 reading per day sampling range
  • Programmable high and low limits; alarm is activated when temperature reaches or exceeds set limits
  • Red/green LEDs indicate logging, start mode, low battery, full memory, and alarm condition
  • Software interface package (required) provides easy setup, operation, and ultrahigh-speed data download for later analysis
  • Multiple start/stop mode lets you start and stop the device multiple times without having to download data or communicate with a PC
  • Internal sensor measures temperatures from –40 to 176°F (–40 to 80°C)
  • Optional memory wrap function and password protection
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels2
  • Input TypeTemperature (one external, one internal)
  • Max Temperature (° F)176
  • Min Temperature (° F)-40
  • Max Temperature (° C)80
  • Min Temperature (° C)-40
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)Internal: ±0.45, External: ±3.6
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)Internal: ±0.25, External: ±2
  • Memory Size500,000 readings; 250,000 readings in multiple start/stop mode
  • InterfaceUSB (115,200 baud rate). Requires separate interface package 18002-12.
  • AlarmTemperature alarm with user-programmable high/low limits
  • Max Operating Temperature (° F)176
  • Min Operating Temperature (° F)-40
  • Battery Life10 years typical life at a 15-minute reading rate
  • Battery Type1 3.6V Lithium (included)
  • Length (in)2 1/4
  • Height (in)1 3/8
  • Width (in)5/8
  • Height (cm)5.6
  • Width (cm)3.6
  • Depth (cm)1.6
  • DescriptionTemperature Data Logger with 10 Year Battery
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Low-cost, high-performance unit with 10-year battery
  • Real-time recording, or 1 reading per second to 1 reading per day sampling range
  • Programmable high and low limits; alarm is activated when temperature reaches or exceeds set limits
  • Red/green LEDs indicate logging, start mode, low battery, full memory, and alarm condition
  • Software interface package (required) provides easy setup, operation, and ultrahigh-speed data download for later analysis
  • Multiple start/stop mode lets you start and stop the device multiple times without having to download data or communicate with a PC
  • Internal sensor measures temperatures from –40 to 176°F (–40 to 80°C)
  • Optional memory wrap function and password protection
  • 1 year warranty

More About this Item

The IRTC101A infrared thermocouple temperature data logger features a large memory capacity of 500,000 readings, or 250,000 readings in multiple start/stop mode. The external type K infrared thermocouple sensor obtains surface temperature readings from 77 to 176°F (25 to 80°C) on both stationary and moving objects. The internal temperature sensor is a high-accuracy semiconductor that captures ambient environment readings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat