M-System SD10-RRRAAAYYY-R Triple Bar Graph Indicator with Digital Display

Representative image only.
M-System Mfr # SD10-RRRAAAYYY-R – Item # WW-61700-10
Meters to fit your application
  • Many panel meter and display options
  • Displays three process variables simultaneously
  • Features alarm outputs for four set points with selectable output delay
  • Adjustable moving average sample number prevents display flickering
  • Flush panel mount in a vertical position for IP55 rating
  • Bar graph scale and engineering units must be specified at time of order
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLED
  • Max Power VDC (VDC)24
  • Min Power VDC (VDC)24
  • Control Output 1Relay: 5A at 30vDC or 1A at 240vAC
  • Control Output 2Relay: 5A at 30vDC or 1A at 240vAC
  • Control Output 3Relay: 5A at 30vDC or 1A at 240vAC
  • Control Output 4Relay: 5A at 30vDC or 1A at 240vAC
  • Control Output 5Transmitter excitation: 18vDC at 20mA
  • Overall Width (in)2 13/16
  • Overall Height (in)5 5/8
  • Overall Depth (in)10 3/4
  • Overall Width (mm)71.4
  • Overall Height (mm)142.9
  • Overall Depth (mm)273.1
  • DescriptionTriple Bar Graph Indicator with Digital Display
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Many panel meter and display options
  • Displays three process variables simultaneously
  • Features alarm outputs for four set points with selectable output delay
  • Adjustable moving average sample number prevents display flickering
  • Flush panel mount in a vertical position for IP55 rating
  • Bar graph scale and engineering units must be specified at time of order
  • 3 year warranty

More About this Item

These panel meters can be outfitted to work in a variety of situations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat