Luxor Serving Cart, Three Shelves, 200 lb, Grey

Representative image only.
Luxor Mfr # SC12-G – Item # WW-47600-96
Safety transport heavy loads
  • Four full-swivel 4” casters make transporting goods easy
  • Durable and lightweight carts are constructed with polypropylene shelves and aluminum legs
  • Dual handles provide maximum control
  • Holds up to 200 lbs

PRODUCT OPTIONS

₹39,200.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)33.5
  • Height (in)36.75
  • Depth (in)16.75
  • Width (cm)85.09
  • Height (cm)93.345
  • Depth (cm)42.545
  • Shelf Length (in)16.25
  • Shelf Width (in)26
  • Shelf Height (in)1
  • Shelf Length (cm)41.275
  • Shelf Width (cm)66.04
  • Shelf Height (cm)30.48
  • Number of Shelves3
  • Shelf Clearance Height (in)12
  • MaterialPolypropylene shelves, aluminum legs
  • Capacity (lbs)200
  • Capacity (kg)90.7
  • Caster Size (in)4
  • ColorGrey
  • DescriptionServing Cart, Three Shelves, 200 lb, Grey

Key Features

  • Four full-swivel 4” casters make transporting goods easy
  • Durable and lightweight carts are constructed with polypropylene shelves and aluminum legs
  • Dual handles provide maximum control
  • Holds up to 200 lbs

More About this Item

These three shelf serving carts are designed for storage and maneuverability. All shelves include a 1˝ lip on both sides and the back to help control contents. Shelves are spaced 12˝ apart for easy loading and unloading. Shelves are constructed of durable polypropylene plastic to resist scratches, chips, and dents. Durable and lightweight aluminum uprights provide excellent stacking strength.

Choose from 200 lb or 300 lb cart capacities. The 200 lb capacity carts feature 26” W x 16.25” D shelves. The 300 lb capacity carts feature a 29.5” W x 19.25” D top shelf and 33.25” W x 19.25” D middle and bottom shelf.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat