This item is now discontinued. We recommend the following as suggested replacements: WW-47600-38

Luxor MSCC-3 Collapsible Metal Utility Cart, Three-Shelf

Representative image only.
Luxor Mfr # MSCC-3 – Item # WW-47600-45
Folds in a single motion for easy storage
  • Raised edges keep contents secure during transportation
  • Four full-swivel 4" casters, two with locking brakes, make transporting goods easy
  • Minimal assembly required
  • Holds up to 300 lbs
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)33.75
  • Height (in)39.5
  • Depth (in)19.5
  • Width (cm)85.7
  • Height (cm)100.3
  • Depth (cm)49.5
  • Number of Shelves3
  • Shelf Clearance Height (in)10
  • MaterialChrome plated frame with steel shelves
  • Capacity (lbs)300
  • Capacity (kg)136
  • Caster Size (in)4
  • ColorBlack
  • DescriptionCollapsible Metal Utility Cart, Three-Shelf
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Raised edges keep contents secure during transportation
  • Four full-swivel 4" casters, two with locking brakes, make transporting goods easy
  • Minimal assembly required
  • Holds up to 300 lbs
  • Limited Lifetime Warranty

More About this Item

These collapsible metal utility carts easily fold in a single motion—ideal for mobile transport and storage. Shelves have raised edges to keep items from slipping off. The chrome plated frame and black steel shelves provide a sturdy surface to easily transport heavy loads.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat