Luxor CVTR PRO-WH Two-Tier Pneumatic Standing Desk Converter - White

Representative image only.
Luxor Mfr # CVTR PRO-WH – Item # WW-47600-35
No more aching backs and lost productivity
  • Meets ANSI/BIFMA standards for furniture safety, sustainability, and human health
  • Effortlessly move from sitting to standing with pneumatic or electric lift systems
  • Strong steel frame provides years of safe, dependable use
  • Vertical lift saves space
  • White color coordinates with white desktop monitors and accessories
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)32
  • Height (in)15 1/2
  • Depth (in)23 1/2
  • Width (cm)81.3
  • Height (cm)30.4
  • Depth (cm)59.7
  • MaterialMedium density fiberboard (MDF), polyvinyl chloride (PVC), steel
  • Shipping weight (kg)21.3
  • Shipping weight (lbs)47
  • ColorWhite
  • ComplianceANSI/BIFMA
  • DescriptionLevel Up Pro 32\" Standing Desk Converter; White
  • WarrantyWarranty 15-years parts, lifetime pneumatic
Limited Lifetime Warranty

Key Features

  • Meets ANSI/BIFMA standards for furniture safety, sustainability, and human health
  • Effortlessly move from sitting to standing with pneumatic or electric lift systems
  • Strong steel frame provides years of safe, dependable use
  • Vertical lift saves space
  • White color coordinates with white desktop monitors and accessories
  • Limited Lifetime Warranty

More About this Item

These desk converters and standing desks are ergonomically designed to make workstations safer and more productive. Standing periodically throughout the day may protect your back and neck from discomfort and injury, boost your mood and energy, and improve work results. Sturdy frames remain stable even at full height.

Choose a desk converter if sitting desks already exist or a standing desk for new installations and open spaces.

Standing Desk Converters hold up to 35 lb and feature a 32" (81.3 cm) W two-tier design to promote good posture and accommodate accessories such as a keyboard and mouse. Chamfered edges keep forearms comfortable while working. Pneumatic model uses a pneumatic lift system and includes a spring-loaded bumper to gently lower the desk—no need to worry about monitors falling during the transition

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat