Luxor AV Utility Cart, Tall, Two Tuffy Flat Shelves, Gray; 24.5" H

Representative image only.
Luxor Mfr # WT26GYE-N – Item # WW-47600-48
Transport tools and equipment easily and efficiently
  • Four full-swivel 4” casters, two with locking brakes, make transporting goods easy
  • Sturdy construction securely supports heavy loads
  • Holds up to 200 lbs
  • Two 1½” thick flat shelves with ¼” raised edges keep items from slipping off
  • Shelf clearance of 16.5" leaves plenty of room for taller items
  • Available in gray
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)24
  • Height (in)24.5
  • Depth (in)18
  • Width (cm)60.7
  • Height (cm)62.23
  • Depth (cm)45.72
  • Shelf Height (in)0.25
  • Shelf Height (cm)0.64
  • Number of Shelves2
  • Shelf Clearance Height (in)16.5
  • MaterialThermoplastic resin shelves
  • Capacity (lbs)200
  • Capacity (kg)91
  • Caster Size (in)4
  • ColorGray
  • DescriptionAV Utility Cart, Tall, Two Tuffy Flat Shelves, Gray; 24.5\" H
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Includes

Recessed three-outlet UL-listed electrical assembly.

Key Features

  • Four full-swivel 4” casters, two with locking brakes, make transporting goods easy
  • Sturdy construction securely supports heavy loads
  • Holds up to 200 lbs
  • Two 1½” thick flat shelves with ¼” raised edges keep items from slipping off
  • Shelf clearance of 16.5" leaves plenty of room for taller items
  • Available in gray
  • Limited Lifetime Warranty

More About this Item

These durable multipurpose utility carts will not scratch, dent, rust or stain. The thick flat shelves feature a raised edge and textured surface to keep contents from sliding during use or transport. The ergonomic push handle molded into the top shelf and the smooth rolling casters, allow you to easily maneuver the cart over any flooring.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat