Luxo Rolling Floor Stand with 34"H Chrome Pole and Five Legs

Representative image only.
Luxo Mfr # 50036BK (BLACK) – Item # WW-41350-50
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Illuminator Height (in)34
  • Illuminator Height (cm)86.36
  • Height (in)34
  • Height (cm)86.36
  • DescriptionRolling Floor Stand with 34\"H Chrome Pole and Five Legs
  • Warranty5 Years
5 Year WarrantyUL Listed to Canadian safety standards.UL Listed.

Key Features

  • 5 year warranty

More About this Item

Stand features a 34" long chrome pole, a polished aluminum base, and a radial array of five legs with casters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat