Lovibond TB250-WL Handheld Turbidity Meter, EPA compliant

Representative image only.
Lovibond Item # WW-99599-90
Allow easy turbidity measurement in both the field and the lab
  • Available in both EPA- and ISO-compliant models for regulatory monitoring
  • Simple-to-use four-button interface
  • Durable housing stands up to harsh field conditions
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Turbidity0.01 NTU
  • Max Turbidity1100 NTU
  • Turbidity Resolution0.01, 0.1, or 1 NTU
  • Turbidity Accuracy±2% of reading
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Battery4 x AA batteries (included)
  • Width (cm)9.525
  • Height (cm)19.685
  • Width (in)3 3/4
  • Length (in)8 1/4
  • Height (in)7 3/4
  • DescriptionHandheld Turbidity Meter, EPA compliant
  • Warranty2 year
Two year warrantyConformite EuropeenneEPA United States Environmental protection agency

Key Features

  • Available in both EPA- and ISO-compliant models for regulatory monitoring
  • Simple-to-use four-button interface
  • Durable housing stands up to harsh field conditions
  • 2 year warranty

More About this Item

The TB250 portable turbidity meters are available in both US EPA (white light) or ISO (IR light) models. Power-efficient microcircuit design makes the meter ideal for field applications—yielding up to 5000 tests on four AA batteries! Durable lamps provide an estimated 7- to 10-year bulb life.
Auto-ranging function automatically selects the correct turbidity range for your sample and provides the best resolution possible. Integrated diagnostics ensure proper operation and reading accuracy. Calibration is simple with included sample kit with silicone oil for better reproducibility.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat